Motion
ICIGASDIR-LW-24

INFRARED CAMERAS INC
ICIGASDIR-LW-24

LWIR Handheld (SF6) Gas Leak Detection
MI ITEM #12164036
MFR #ICIGASDIR-LW-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INFRARED CAMERAS INC
ICIGASDIR-LW-24

LWIR Handheld (SF6) Gas Leak Detection
MI ITEM #12164036
MFR #ICIGASDIR-LW-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ICIGASDIR-LW-24 ICI GAS DETECTIR LW 24
  • Unmatched gas detection
  • 60 Seconds voice annotation per image
  • Detects over 15 gases
  • Multiple video output options
  • Rotatable 4.3” (640 x 480) LCD screen
  • Tiltable high-definition viewfinder

Specifications

  • Gas Monitored
    • Sulfur hexafluoride• Ammonia• Ethyl cyanoacrylate• Chlorine Dioxide• Acetic Acid• Methyl Ethyl Ketone• Ethylene• Acetyl chloride• Methyl silane• Acrolein• Propylene• Allyl fluoride• Trichlorethylene• Uranyl fluoride bromide• Vinyl Chloride• Acrylonitrile• Vinyl ether
  • Measurement Range
    8 μm to 14 μm
  • Display Type
    4.3”, LCD screen
  • Battery Type
    Li-ion
  • Operating Temperature Range
    -40 °C to 45 °C
  • Harmonization Code
    9027504020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text