Specifications
Details
- Battery TypeLi-ion
- Display Type4.3”, LCD screen
- Gas Monitored• Benzene - 3.5 g/hr• Ethanol - 0.7 g/hr• Ethylbenzene - 1.5 g/hr• Heptane - 1.8 g/hr• Hexane - 1.7 g/hr• Isoprene - 8.1 g/hr• Toluene - 3.8 g/hr• Methanol - 3.8 g/hr• MEK - 3.5 g/hr• Pentane - 3.0 g/hr• Xylene - 1.9 g/hr• Butane - 0.4 g/hr• Ethane - 0.6 g/hr• Methane - 0.75 g/hr• Propane - 0.4 g/hr• Ethylene - 4.4 g/hr• Propylene - 2.9 g/hr• MIBK - 2.1 g/hr• Octane - 1.2 g/hr• 1-Pentene - 5.6 g/hr
- Harmonization Code9027504020
- Measurement Range3 μm to 5 μm
- Operating Temperature Range-40 °C to 45 °C
Overview
Mfr description
ICIGASDIR-VOC-11 ICI GAS DETECTIR VOC 11
- Unmatched gas detection
- ATEX certified - explosion proof
- Detects over 18 gases
- Rotatable 4.3”, 640 x 480 LCD screen
- Tiltable high-definition viewfinder
- 60 Seconds voice annotation per image