Motion
ICIGASDIR-VOC-24

INFRARED CAMERAS INC
ICIGASDIR-VOC-24

MWIR Handheld Optical Gas Imaging Camera
MI ITEM #12164038
MFR #ICIGASDIR-VOC-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INFRARED CAMERAS INC
ICIGASDIR-VOC-24

MWIR Handheld Optical Gas Imaging Camera
MI ITEM #12164038
MFR #ICIGASDIR-VOC-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Battery Type
    Li-ion
  • Display Type
    4.3”, LCD screen
  • Gas Monitored
    • Benzene - 3.5 g/hr• Ethanol - 0.7 g/hr• Ethylbenzene - 1.5 g/hr• Heptane - 1.8 g/hr• Hexane - 1.7 g/hr• Isoprene - 8.1 g/hr• Toluene - 3.8 g/hr• Methanol - 3.8 g/hr• MEK - 3.5 g/hr• Pentane - 3.0 g/hr• Xylene - 1.9 g/hr• Butane - 0.4 g/hr• Ethane - 0.6 g/hr• Methane - 0.75 g/hr• Propane - 0.4 g/hr• Ethylene - 4.4 g/hr• Propylene - 2.9 g/hr• MIBK - 2.1 g/hr• Octane - 1.2 g/hr• 1-Pentene - 5.6 g/hr
  • Harmonization Code
    9027504020
  • Measurement Range
    3 μm to 5 μm
  • Operating Temperature Range
    -40 °C to 45 °C

Overview

Mfr description
ICIGASDIR-VOC-24 ICI GAS DETECTIR VOC 24
  • Unmatched gas detection
  • ATEX certified - explosion proof
  • Detects over 18 gases
  • Rotatable 4.3”, 640 x 480 LCD screen
  • Tiltable high-definition viewfinder
  • 60 Seconds voice annotation per image

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought