Specifications
Details
- Gas Monitored• Benzene - 3.5 g/hr• Ethanol - 0.7 g/hr• Ethylbenzene - 1.5 g/hr• Heptane - 1.8 g/hr• Hexane - 1.7 g/hr• Isoprene - 8.1 g/hr• Toluene - 3.8 g/hr• Methanol - 3.8 g/hr• MEK - 3.5 g/hr• Pentane - 3.0 g/hr• Xylene - 1.9 g/hr• Butane - 0.4 g/hr• Ethane - 0.6 g/hr• Methane - 0.75 g/hr• Propane - 0.4 g/hr• Ethylene - 4.4 g/hr• Propylene - 2.9 g/hr• MIBK - 2.1 g/hr• Octane - 1.2 g/hr• 1-Pentene - 5.6 g/hr
- Harmonization Code9027504020
- Measurement Range3.2 μm to 3.4 μm
- Operating Temperature Range-40 °C to 80 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)