Motion
R37231-600-VS

ARO CORP
R37231-600-VS

Standard Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 0 to 140 psi
MI ITEM #12165892
MFR #R37231-600-VS
Your Price$122.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
R37231-600-VS

Standard Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 0 to 140 psi
MI ITEM #12165892
MFR #R37231-600-VS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.04/each(List $122.46)

Overview

Mfr description
R37231-600-VS 3/8" REGULATOR 300PSIMAX P

Specifications

  • Maximum Air Flow
    113 scfm
  • Set Pressure Range
    0 to 140 psi
  • Knob Type
    Standard Knob
  • Body Size
    1500
  • Maximum Operating Pressure
    250 psi
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Series/System
    R372
  • Pressure Gauge Included
    With Pressure Gauge
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought