Motion
1844-143
1844-143 - TUBE ADAPTER, ALLOY 1 3/4" OD F-R 7/8-14 .250 WALL
MI ITEM #12176638
MFR #1844-143
List Price$44.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1844-143 - TUBE ADAPTER, ALLOY 1 3/4" OD F-R 7/8-14 .250 WALL
MI ITEM #12176638
MFR #1844-143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.66/each for your price

Overview

Mfr description
1844-143 TUBE ADAPTER, ALLOY 1 3/4" OD F
  • QA1’s smooth tube adapters are made from weldable alloy steel and are available in multiple sizes to fit most popular tubing. Tube adapters are CNC machined to precise tolerances and are an effective way to adapt rod ends to a variety of applications. Available with right- or left-hand thread.
  • BODY: Weldable Alloy Steel

Specifications

  • Material
    Alloy Steel
  • Weight
    0.58 lbs
  • UPC_NO
    806990053671
  • Overall Width
    1.7500 in
  • Overall Length
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought