Motion
AIB4
AIB4 - BEARING (AIB) ALLOY HT CP/ ALLOY HT 1/4
MI ITEM #12176682
MFR #AIB4
List Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIB4 - BEARING (AIB) ALLOY HT CP/ ALLOY HT 1/4
MI ITEM #12176682
MFR #AIB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.79/each for your price

Overview

Mfr description
AIB4 BEARING (AIB) ALLOY HT CP/ ALLOY HT
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance, Oil Coated (Mfr. Option – Stainless Steel)

Specifications

  • Outside Diameter
  • Lubrication Type
    No Self Lubrication
  • Misalignment Angle
  • Ball Diameter
    0.5000 in
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel
  • Overall Width
    0.6094 in
  • Radial Static Load Capacity
    37495 N
  • Series
    AIB
  • UPC_NO
    806990009876
  • Weight
    0.02 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought