Motion
AML7-8
AML7-8 - ROD END (A) ENDURA ALUM - M-L 7/16-1/2 RED
MI ITEM #12176694
MFR #AML7-8
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AML7-8 - ROD END (A) ENDURA ALUM - M-L 7/16-1/2 RED
MI ITEM #12176694
MFR #AML7-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.45/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in
  • Ball Width
    0.5620 in
  • Bore Diameter  
    0.4375 in
  • Misalignment Angle
    12 °
  • Weight
    0.13 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    11100 lbs
  • Rod End Type
    Male
  • Series
    AM
  • Style
    Loader Slot
  • Thread Direction
    Left Hand
  • UPC_NO
    806990008497

Overview

Mfr description
AML7-8 ROD END (A) ENDURA ALUM M-L 7/16-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Aircraft Aluminum 7075-T6, Anodized Red Color as Standard
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought