Motion
AML8
AML8 - ROD END (A) ENDURA ALUM - M-L 1/2-1/2 RED
MI ITEM #12176696
MFR #AML8
List Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AML8 - ROD END (A) ENDURA ALUM - M-L 1/2-1/2 RED
MI ITEM #12176696
MFR #AML8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.45/each for your price

Overview

Mfr description
AML8 ROD END (A) ENDURA ALUM M-L 1/2-1/2
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Aircraft Aluminum 7075-T6, Anodized Red Color as Standard
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    12 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    7700 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Series
    AM
  • UPC_NO
    806990008503
  • Weight
    0.14 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought