Motion
AMR10H
AMR10H - ROD END (A) ENDURA ALUM - M-R 5/8-5/8 HEAVY RED
Mi Item #12176701
MFR #AMR10H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMR10H - ROD END (A) ENDURA ALUM - M-R 5/8-5/8 HEAVY RED
Mi Item #12176701
MFR #AMR10H

Mfr description
AMR10H ROD END (A) ENDURA ALUM M-R 5/8-5
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Aircraft Aluminum 7075-T6, Anodized Red Color as Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Bore Diameter  
    0.6250 in
  • Misalignment Angle
    13 °
  • Weight
    0.27 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    19300 lbs
  • Rod End Type
    Male
  • Series
    AM
  • Style
    Loader Slot
  • Thread Direction
    Right Hand
  • UPC_NO
    806990008381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)