Motion
ASM16-80
ASM16-80 - Alloy Steel Male to Male Linkage Adjuster, 1-1/4-12 UNF3A Threads
Mi Item #12176734
MFR #ASM16-80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASM16-80 - Alloy Steel Male to Male Linkage Adjuster, 1-1/4-12 UNF3A Threads
Mi Item #12176734
MFR #ASM16-80

Mfr description
ASM16-80 LINKAGE ADJUSTER, MALE-MALE 1-1
  • QA1’s steel male-to-male double linkage adjusters are typically used when linkage length adjustment is needed.
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1-1/4-12

Details

  • Product Type
    Flex Link-Type Coupling Parts & Hardware
  • UPC_NO
    806990122438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)