Motion
BJDL3
BJDL3 - BALL JOINT (BJD) QUICK DISCONNECT TYPE - 10-32 UNF, LH CARBON STEEL
MI ITEM #12176737
MFR #BJDL3
List Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJDL3 - BALL JOINT (BJD) QUICK DISCONNECT TYPE - 10-32 UNF, LH CARBON STEEL
MI ITEM #12176737
MFR #BJDL3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$9.88/each for your price

Overview

Mfr description
BJDL3 BALL JOINT (BJD) QUICK DISCONNECT
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • SLEEVE: Carbon Steel, Protective Coated for Corrosion Resistance
  • SPRING: Stainless Steel

Specifications

  • Thread Type
    UNF-2A
  • Ball Diameter
    0.1710 in
  • UPC_NO
    806990123558
  • Weight
    0.06 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought