Motion
BJDL4
Spherical Rod End - Bore Diameter: 0.2500 in
Mi Item #12176738
MFR #BJDL4
Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.2500 in
Mi Item #12176738
MFR #BJDL4

Mfr description
BJDL4 BALL JOINT (BJD) QUICK DISCONNECT
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • SLEEVE: Carbon Steel, Protective Coated for Corrosion Resistance
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.79/each

Specifications

Dimensions

  • Ball Diameter
    0.1710 in
  • Bore Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.08 lb

Details

  • Ball Material
    Carbon Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2A
  • UPC_NO
    806990123565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)