Motion
BJDR5
Spherical Rod End - Bore Diameter: 0.3125 in
MI ITEM #12176740
MFR #BJDR5
Price$9.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3125 in
MI ITEM #12176740
MFR #BJDR5

Mfr description
BJDR5 BALL JOINT (BJD) QUICK DISCONNECT
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • SLEEVE: Carbon Steel, Protective Coated for Corrosion Resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.94/each

Specifications

Dimensions

  • Ball Diameter
    0.2320 in
  • Bore Diameter  
    0.3125 in
  • Thread Size
    5/16-24
  • Weight
    0.12 lb

Details

  • Ball Material
    Carbon Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2A
  • UPC_NO
    806990123619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)