Motion
BJGL3
BJGL3 - BALL JOINT (BJG) GROMMET TYPE - 10-32 UNF LH, CARBON STEEL, CLEAR ZINC
MI ITEM #12176742
MFR #BJGL3
List Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJGL3 - BALL JOINT (BJG) GROMMET TYPE - 10-32 UNF LH, CARBON STEEL, CLEAR ZINC
MI ITEM #12176742
MFR #BJGL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.67/each for your price

Overview

Mfr description
BJGL3 BALL JOINT (BJG) GROMMET TYPE 10-3
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Thread Type
    UNF-2A
  • Ball Diameter
    0.1770 in
  • UPC_NO
    806990123633
  • Weight
    0.04 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought