Motion
BJGL3H
BJGL3H - BALL JOINT (BJG-H) GROMMET TYPE - 10-32 UNF LH, 304 SS
MI ITEM #12176743
MFR #BJGL3H
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJGL3H - BALL JOINT (BJG-H) GROMMET TYPE - 10-32 UNF LH, 304 SS
MI ITEM #12176743
MFR #BJGL3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.60/each

Specifications

Dimensions

  • Ball Diameter
    0.1770 in
  • Thread Size
    10-32
  • Weight
    0.04 lb

Details

  • Product Type
    Spherical Rod Ends
  • Thread Type
    UNF-2A
  • UPC_NO
    806990140661

Overview

Mfr description
BJGL3H BALL JOINT (BJG-H) GROMMET TYPE 1
  • BALL STUD: 300 Series Stainless Steel
  • BODY: 300 Series Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought