Motion
BJGL6
Spherical Rod End - Bore Diameter: 0.3750 in
Mi Item #12176747
MFR #BJGL6
Price$11.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3750 in
Mi Item #12176747
MFR #BJGL6

Mfr description
BJGL6 BALL JOINT (BJG) GROMMET TYPE 3/8-
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.03/each

Specifications

Dimensions

  • Ball Diameter
    0.2870 in
  • Bore Diameter  
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.16 lb

Details

  • Ball Material
    Carbon Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2A
  • UPC_NO
    806990123664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)