Motion
BJGL6H
BJGL6H - BALL JOINT (BJG-H) GROMMET TYPE - 3/8-24 UNF LH, 304 SS
MI ITEM #12176748
MFR #BJGL6H
List Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJGL6H - BALL JOINT (BJG-H) GROMMET TYPE - 3/8-24 UNF LH, 304 SS
MI ITEM #12176748
MFR #BJGL6H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.27/each for your price

Overview

Mfr description
BJGL6H BALL JOINT (BJG-H) GROMMET TYPE 3
  • BALL STUD: 300 Series Stainless Steel
  • BODY: 300 Series Stainless Steel

Specifications

  • Thread Type
    UNF-2A
  • Ball Diameter
    0.2870 in
  • UPC_NO
    806990123671
  • Weight
    0.17 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought