Motion
BJGR3
Spherical Rod End - Maintenance-Free
Mi Item #12176752
MFR #BJGR3
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Maintenance-Free
Mi Item #12176752
MFR #BJGR3

Mfr description
BJGR3 BALL JOINT (BJG) GROMMET TYPE 10-3
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Ball Diameter
    0.1770 in
  • Thread Size
    10-32
  • Weight
    0.04 lb

Details

  • Ball Material
    Carbon Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Series
    BJGR
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2A
  • UPC_NO
    806990123701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)