Motion
BJGR3H
BJGR3H - BALL JOINT (BJG-H) GROMMET TYPE - 10-32 UNF, 304 SS
MI ITEM #12176753
MFR #BJGR3H
List Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJGR3H - BALL JOINT (BJG-H) GROMMET TYPE - 10-32 UNF, 304 SS
MI ITEM #12176753
MFR #BJGR3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.60/each for your price

Overview

Mfr description
BJGR3H BALL JOINT (BJG-H) GROMMET TYPE 1
  • BALL STUD: 300 Series Stainless Steel
  • BODY: 300 Series Stainless Steel

Specifications

  • Thread Type
    UNF-2A
  • Ball Diameter
    0.1770 in
  • UPC_NO
    806990140715
  • Weight
    0.04 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text