Motion
BJGR5H
Spherical Rod End - Bore Diameter: 0.3125 in
MI ITEM #12176755
MFR #BJGR5H
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3125 in
MI ITEM #12176755
MFR #BJGR5H

Mfr description
BJGR5H BALL JOINT (BJG-H) GROMMET TYPE 5
  • BALL STUD: 300 Series Stainless Steel
  • BODY: 300 Series Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Ball Diameter
    0.2320 in
  • Bore Diameter  
    0.3125 in
  • Thread Size
    5/16-24
  • Weight
    0.09 lb

Details

  • Ball Material
    300 Series Stainless Steel
  • Housing Material
    300 Series Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    300 Series Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2A
  • UPC_NO
    806990140739

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)