Motion
BJGR6H
Spherical Rod End - Bore Diameter: 0.3750 in
MI ITEM #12176757
MFR #BJGR6H
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3750 in
MI ITEM #12176757
MFR #BJGR6H

Mfr description
BJGR6H BALL JOINT (BJG-H) GROMMET TYPE 3
  • BALL STUD: 300 Series Stainless Steel
  • BODY: 300 Series Stainless Steel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.27/each

Specifications

Dimensions

  • Ball Diameter
    0.2870 in
  • Bore Diameter  
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.17 lb

Details

  • Ball Material
    300 Series Stainless Steel
  • Housing Material
    300 Series Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    300 Series Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2A
  • UPC_NO
    806990123749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)