Motion
BJGR7
BJGR7 - BALL JOINT (BJG) GROMMET TYPE - 7/16-20 UNF, CARBON STEEL, CLEAR ZINC
MI ITEM #12176758
MFR #BJGR7
List Price$11.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJGR7 - BALL JOINT (BJG) GROMMET TYPE - 7/16-20 UNF, CARBON STEEL, CLEAR ZINC
MI ITEM #12176758
MFR #BJGR7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.63/each for your price

Overview

Mfr description
BJGR7 BALL JOINT (BJG) GROMMET TYPE 7/16
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Thread Type
    UNF-2A
  • Ball Diameter
    0.4120 in
  • UPC_NO
    806990123756
  • Weight
    0.32 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text