Motion
BJGR8H
BJGR8H - BALL JOINT (BJG-H) GROMMET TYPE - 1/2-20 UNF, 304 SS
MI ITEM #12176760
MFR #BJGR8H
List Price$25.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJGR8H - BALL JOINT (BJG-H) GROMMET TYPE - 1/2-20 UNF, 304 SS
MI ITEM #12176760
MFR #BJGR8H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.76/each for your price

Overview

Mfr description
BJGR8H BALL JOINT (BJG-H) GROMMET TYPE 1
  • BALL STUD: 300 Series Stainless Steel
  • BODY: 300 Series Stainless Steel

Specifications

  • Thread Type
    UNF-2A
  • Ball Diameter
    0.4120 in
  • UPC_NO
    806990123770
  • Weight
    0.32 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought