Motion
CFL5T
CFL5T - ROD END (C) 2-PC CARBON - F-L 5/16-5/16 PTFE
MI ITEM #12176767
MFR #CFL5T
Your Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFL5T - ROD END (C) 2-PC CARBON - F-L 5/16-5/16 PTFE
MI ITEM #12176767
MFR #CFL5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.25/each(List $16.91)

Overview

Mfr description
CFL5T ROD END (C) 2-PC CARBON F-L 5/16-5
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    22 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    3297 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.6250 in
  • Ball Width
    0.4370 in
  • Series
    CM-T
  • UPC_NO
    806990002617
  • Weight
    0.08 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text