Motion
CFR3-4
CFR3-4 - ROD END (C) 2-PC CARBON - F-R 3/16-1/4
MI ITEM #12176772
MFR #CFR3-4
List Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFR3-4 - ROD END (C) 2-PC CARBON - F-R 3/16-1/4
MI ITEM #12176772
MFR #CFR3-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.03/each for your price

Overview

Mfr description
CFR3-4 ROD END (C) 2-PC CARBON F-R 3/16-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    20 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    4197 lbs
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    0.4370 in
  • Ball Width
    0.3120 in
  • Series
    CF
  • UPC_NO
    806990002013
  • Weight
    0.05 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought