Motion
CFR5-6
CFR5-6 - ROD END (C) 2-PC CARBON - F-R 5/16-3/8
MI ITEM #12176777
MFR #CFR5-6
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFR5-6 - ROD END (C) 2-PC CARBON - F-R 5/16-3/8
MI ITEM #12176777
MFR #CFR5-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.32/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Ball Width
    0.4370 in
  • Bore Diameter  
    0.3125 in
  • Misalignment Angle
    22 °
  • Weight
    0.14 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    6323 lbs
  • Rod End Type
    Female
  • Series
    CF
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990029041

Overview

Mfr description
CFR5-6 ROD END (C) 2-PC CARBON F-R 5/16-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought