Motion
CML10-12
CML10-12 - ROD END (C) 2-PC CARBON - M-L 5/8-3/4
MI ITEM #12176795
MFR #CML10-12
List Price$27.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CML10-12 - ROD END (C) 2-PC CARBON - M-L 5/8-3/4
MI ITEM #12176795
MFR #CML10-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.33/each for your price

Overview

Mfr description
CML10-12 ROD END (C) 2-PC CARBON M-L 5/8
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    26 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    16922 lbs
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Series
    CM
  • UPC_NO
    806990001986
  • Weight
    0.49 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text