Motion
CML8-102
CML8-102 - ROD END (C) 2-PC CARBON - M-L 1/2-1/2 SPECIAL
MI ITEM #12176838
MFR #CML8-102
List Price$15.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CML8-102 - ROD END (C) 2-PC CARBON - M-L 1/2-1/2 SPECIAL
MI ITEM #12176838
MFR #CML8-102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.12/each for your price

Overview

Mfr description
CML8-102 ROD END (C) 2-PC CARBON M-L 1/2
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    26 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    10046 lbs
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    0.9370 in
  • Ball Width
    1.1500 in
  • Series
    CM
  • UPC_NO
    806990031914
  • Weight
    0.26 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought