Motion
CML8-10T
CML8-10T - ROD END (C) 2-PC CARBON - M-L 1/2-5/8 PTFE
MI ITEM #12176841
MFR #CML8-10T
List Price$29.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CML8-10T - ROD END (C) 2-PC CARBON - M-L 1/2-5/8 PTFE
MI ITEM #12176841
MFR #CML8-10T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$29.06/each for your price

Overview

Mfr description
CML8-10T ROD END (C) 2-PC CARBON M-L 1/2
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    20 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    11532 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Series
    CM-T
  • UPC_NO
    806990002464
  • Weight
    0.32 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought