Motion
CMR12T-105
CMR12T-105 - ROD END (C) 2-PC ALLOY - M-R 3/4-3/4 PTFE SPECIAL
MI ITEM #12176855
MFR #CMR12T-105
List Price$75.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMR12T-105 - ROD END (C) 2-PC ALLOY - M-R 3/4-3/4 PTFE SPECIAL
MI ITEM #12176855
MFR #CMR12T-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.14/each for your price

Overview

Mfr description
CMR12T-105 ROD END (C) 2-PC ALLOY M-R 3/
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    24 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    21400 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.3120 in
  • Ball Width
    0.8750 in
  • Series
    CM-T
  • UPC_NO
    806990126320
  • Weight
    0.65 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought