Motion
CMR4-5T
CMR4-5T - ROD END (C) 2-PC CARBON - M-R 1/4-5/16 PTFE
MI ITEM #12176863
MFR #CMR4-5T
List Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMR4-5T - ROD END (C) 2-PC CARBON - M-R 1/4-5/16 PTFE
MI ITEM #12176863
MFR #CMR4-5T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$16.42/each for your price

Overview

Mfr description
CMR4-5T ROD END (C) 2-PC CARBON M-R 1/4-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    27 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    3297 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.5000 in
  • Ball Width
    0.3750 in
  • Series
    CM-T
  • UPC_NO
    806990002204
  • Weight
    0.06 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text