Motion
CMR4TS
CMR4TS - ROD END (C) 2-PC CARBON - M-R 1/4-1/4 PTFE, STUD
MI ITEM #12176866
MFR #CMR4TS
Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMR4TS - ROD END (C) 2-PC CARBON - M-R 1/4-1/4 PTFE, STUD
MI ITEM #12176866
MFR #CMR4TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.24/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Misalignment Angle
    27 °
  • Weight
    0.06 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    CM-T
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990041784

Overview

Mfr description
CMR4TS ROD END (C) 2-PC CARBON M-R 1/4-1
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought