Motion
CMR7-8Z
CMR7-8Z - ROD END (C) 2-PC CARBON - M-R 7/16-1/2 ZERK
MI ITEM #12176890
MFR #CMR7-8Z
List Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMR7-8Z - ROD END (C) 2-PC CARBON - M-R 7/16-1/2 ZERK
MI ITEM #12176890
MFR #CMR7-8Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.97/each for your price

Overview

Mfr description
CMR7-8Z ROD END (C) 2-PC CARBON M-R 7/16
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    21 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    0.8120 in
  • Ball Width
    0.5620 in
  • Series
    CM
  • UPC_NO
    806990042576
  • Weight
    0.21 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought