Motion
CMR8-10TS
CMR8-10TS - ROD END (C) 2-PC CARBON - M-R 1/2-5/8 PTFE, STUD
MI ITEM #12176896
MFR #CMR8-10TS
List Price$35.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMR8-10TS - ROD END (C) 2-PC CARBON - M-R 1/2-5/8 PTFE, STUD
MI ITEM #12176896
MFR #CMR8-10TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.09/each for your price

Overview

Mfr description
CMR8-10TS ROD END (C) 2-PC CARBON M-R 1/
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • Misalignment Angle
    20 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.9370 in
  • Series
    CM-T
  • UPC_NO
    806990042835
  • Weight
    0.46 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought