Motion
CMR8-10Z
CMR8-10Z - ROD END (C) 2-PC CARBON - M-R 1/2-5/8 ZERK
MI ITEM #12176897
MFR #CMR8-10Z
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMR8-10Z - ROD END (C) 2-PC CARBON - M-R 1/2-5/8 ZERK
MI ITEM #12176897
MFR #CMR8-10Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.85/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Misalignment Angle
    20 °
  • Weight
    0.32 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    CM
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990042811

Overview

Mfr description
CMR8-10Z ROD END (C) 2-PC CARBON M-R 1/2
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought