Motion
COM12
Plain Spherical Bearing - 0.7500 in Bore, 1.4375 in OD, Open, Commercial Grade
Mi Item #12176900
MFR #COM12
Price$20.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Spherical Bearing - 0.7500 in Bore, 1.4375 in OD, Open, Commercial Grade
Mi Item #12176900
MFR #COM12

Mfr description
COM12 BEARING (COM) 52100 HT CP/ CARBON
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.49/each

Specifications

Dimensions

  • Ball Diameter
    1.1870 in
  • Bore Diameter  
    0.7500 in
  • Misalignment Angle  
    9 °
  • Outside Diameter  
    1.4375 in
  • Overall Width
    1.4375 in
  • Weight
    0.20 lbs

Details

  • Additional Details
    Corrosion Resistant
  • Application
    Classic trucks, Muscle cars, Race cars
  • Ball Material
    52100 Bearing Steel
  • Bearing Material
    Alloy/Chromoly Steel
  • Closure Type
    Open
  • Finish Coating
    Protective coated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel
  • Lubrication Type
    No Self Lubrication
  • Manufacturer Catalog Number
    COM12
  • Outer Ring Material
    Alloy/Chromoly Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    212970 N
  • Series
    COM
  • Type Of Bearing
    Spherical Plain Bearing
  • UPC_NO
    806990008749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)