Motion
COM8PK
COM8PK - KIT BEARING COM, .500" X .5" WIDE W/ SNAP RINGS
MI ITEM #12176904
MFR #COM8PK
List Price$84.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COM8PK - KIT BEARING COM, .500" X .5" WIDE W/ SNAP RINGS
MI ITEM #12176904
MFR #COM8PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.48/each for your price

Overview

Mfr description
COM8PK KIT BEARING COM, .500" X .5" WIDE
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Outside Diameter
  • Lubrication Type
    No Self Lubrication
  • Misalignment Angle
  • Ball Diameter
    0.7810 in
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel
  • Overall Width
    1.0000 in
  • Radial Static Load Capacity
    88404 N
  • Series
    COM
  • UPC_NO
    806990001009
  • Weight
    1.00 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought