Motion
COM8T-102
Plain Spherical Bearing - 0.5000 in Bore, 1.0000 in OD, 1.0000 in, 25.40 mm Inner Ring Width, Open, Commercial Grade
Mi Item #12176905
MFR #COM8T-102
Price$37.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Spherical Bearing - 0.5000 in Bore, 1.0000 in OD, 1.0000 in, 25.40 mm Inner Ring Width, Open, Commercial Grade
Mi Item #12176905
MFR #COM8T-102

Mfr description
COM8T-102 BEARING (COM) 52100 HT CP, 1.0
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.82/each

Specifications

Dimensions

  • Ball Diameter
    0.7810 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    1.0000 in, 25.40 mm
  • Misalignment Angle  
    18 °
  • Outside Diameter  
    1.0000 in
  • Overall Width
    1.0000 in
  • Weight
    0.08 lbs

Details

  • Additional Details
    Wide shoulder extending on both sides
  • Application
    Shock Absorbers
  • Ball Material
    52100 Bearing Steel
  • Bearing Material
    Alloy/Chromoly Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE Lined
  • Manufacturer Catalog Number
    COM8T-102
  • Outer Ring Material
    Alloy/Chromoly Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Series
    COM
  • Type Of Bearing
    Spherical Plain Bearing
  • UPC_NO
    806990126337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)