Motion
CR5-8
CR5-6 - CLEVIS, CARBON STEEL RH 5/16-1/2 1/4 SLOT
MI ITEM #12176909
MFR #CR5-8
Your Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR5-6 - CLEVIS, CARBON STEEL RH 5/16-1/2 1/4 SLOT
MI ITEM #12176909
MFR #CR5-8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$11.37/each(List $15.70)

Overview

Mfr description
CR5-8 CLEVIS, CARBON STEEL RH 5/16-1/2 1
  • QA1 carbon steel clevises are used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Material
    Carbon Steel
  • Weight
    0.34 lbs
  • UPC_NO
    806990010308
  • Overall Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text