Overview
Mfr description
CR6-10CP CLEVIS 1045 CP RH 3/8-5/8 3/8 S
- QA1 chrome-plated, carbon steel clevises can be used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
- BODY: Polished, Hard Chrome-Plated Carbon Steel
Specifications
- MaterialCarbon Steel
- Weight0.18 lbs
- UPC_NO806990010261
- Overall Width1.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data