Motion
EXMR8-10S
Spherical Rod End - Bore Diameter: 0.5000 in
Mi Item #12177005
MFR #EXMR8-10S
Price$39.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.5000 in
Mi Item #12177005
MFR #EXMR8-10S

Mfr description
EXMR8-10S ROD END (EX) ENDURA CARBON M-R
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Self-Lubricating Reinforced Nylon 12 with PTFE
  • BODY: Carbon Steel (Alloy/Chromoly Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.78/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Misalignment Angle
    10 °
  • Thread Size
    5/8-18
  • Weight
    0.50 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Nylon 12 With PTFE
  • Rod End Type
    Male
  • Series
    EXM
  • Style
    Loader Slot
  • Thread Direction
    Right Hand
  • UPC_NO
    806990041449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)