Motion
GFL12TS
GFL12TS - ROD END (G) 2-PC 300 SS - F-L 3/4-3/4 PTFE, STUD
MI ITEM #12177009
MFR #GFL12TS
List Price$148.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFL12TS - ROD END (G) 2-PC 300 SS - F-L 3/4-3/4 PTFE, STUD
MI ITEM #12177009
MFR #GFL12TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.14/each for your price

Overview

Mfr description
GFL12TS ROD END (G) 2-PC 300 SS F-L 3/4-
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
  • STUD: Stainless Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • Misalignment Angle
    24 °
  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.3120 in
  • Series
    GF-T
  • UPC_NO
    806990043856
  • Weight
    1.09 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought