Motion
GFR10TS
Spherical Rod End - Bore Diameter: 0.6250 in
Mi Item #12177015
MFR #GFR10TS
Price$112.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.6250 in
Mi Item #12177015
MFR #GFR10TS

Mfr description
GFR10TS ROD END (G) 2-PC 300 SS F-R 5/8-
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.99/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Misalignment Angle
    26 °
  • Thread Size
    5/8-18
  • Weight
    0.67 lb

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Hard Chrome Plated
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Rod End Type
    Female
  • Series
    GF-T
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990018588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)