Motion
GMR5TS
GMR5TS - ROD END (G) 2-PC 300 SS - M-R 5/16-5/16 PTFE, STUD
MI ITEM #12177028
MFR #GMR5TS
List Price$45.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GMR5TS - ROD END (G) 2-PC 300 SS - M-R 5/16-5/16 PTFE, STUD
MI ITEM #12177028
MFR #GMR5TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.94/each for your price

Overview

Mfr description
GMR5TS ROD END (G) 2-PC 300 SS M-R 5/16-
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
  • STUD: Stainless Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • Misalignment Angle
    22 °
  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.6250 in
  • Series
    GM-T
  • UPC_NO
    806990043665
  • Weight
    0.11 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought