Motion
HFL10S
HFL10S - ROD END (H) 3-PC ALLOY HT - F-L 5/8-5/8 STUD
MI ITEM #12177030
MFR #HFL10S
List Price$74.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HFL10S - ROD END (H) 3-PC ALLOY HT - F-L 5/8-5/8 STUD
MI ITEM #12177030
MFR #HFL10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.78/each for your price

Overview

Mfr description
HFL10S ROD END (H) 3-PC ALLOY HT F-L 5/8
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • Misalignment Angle
    16 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    1.1250 in
  • Series
    HF
  • UPC_NO
    806990048325
  • Weight
    0.74 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought