Motion
HFL16T
HFL16T - ROD END (H) 3-PC ALLOY HT - F-L 1-1 1/4 PTFE
MI ITEM #12177037
MFR #HFL16T
List Price$207.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HFL16T - ROD END (H) 3-PC ALLOY HT - F-L 1-1 1/4 PTFE
MI ITEM #12177037
MFR #HFL16T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.65/each for your price

Overview

Mfr description
HFL16T ROD END (H) 3-PC ALLOY HT F-L 1-1
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    17 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    76200 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.8750 in
  • Ball Width
    1.3750 in
  • Series
    HF-T
  • UPC_NO
    806990006301
  • Weight
    2.13 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text