Motion
HFL5T
Spherical Rod End - Bore Diameter: 0.3125 in
Mi Item #12177047
MFR #HFL5T
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3125 in
Mi Item #12177047
MFR #HFL5T

Mfr description
HFL5T ROD END (H) 3-PC ALLOY HT F-L 5/16
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.24/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Ball Width
    0.4370 in
  • Bore Diameter  
    0.3125 in
  • Misalignment Angle
    14 °
  • Thread Size
    5/16-24
  • Weight
    0.09 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    7639 lbs
  • Rod End Type
    Female
  • Series
    HF-T
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990006233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)