Motion
HFL8S
Spherical Rod End - Bore Diameter: 0.5000 in
Mi Item #12177056
MFR #HFL8S
Price$53.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.5000 in
Mi Item #12177056
MFR #HFL8S

Mfr description
HFL8S ROD END (H) 3-PC ALLOY HT F-L 1/2-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.39/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Misalignment Angle
    12 °
  • Thread Size
    1/2-20
  • Weight
    0.47 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy, Chromoly Steel
  • Rod End Type
    Female
  • Series
    HF
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990048004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)