Motion
HFR10TS
HFR10TS - ROD END (H) 3-PC ALLOY HT - F-R 5/8-5/8 PTFE, STUD
MI ITEM #12177060
MFR #HFR10TS
List Price$83.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HFR10TS - ROD END (H) 3-PC ALLOY HT - F-R 5/8-5/8 PTFE, STUD
MI ITEM #12177060
MFR #HFR10TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.81/each for your price

Overview

Mfr description
HFR10TS ROD END (H) 3-PC ALLOY HT F-R 5/
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • Misalignment Angle
    16 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.1250 in
  • Series
    HF-T
  • UPC_NO
    806990048417
  • Weight
    0.74 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought